The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 0.5° self alignment feature.
NB Corp SWSF8WUU 1/2" ID Round Flange Double-Wide Type Linear Bearing W/Seals, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Weight Load | 352.95 lbs |
| Static Load Rating | 352.95 lbs |
| Dimension T | .25" |
| Df | 1.75" |
| D Tolerance | 0-0.00065" |
| DR | 1-1/2 |
| Flange PCD | 1.312" |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 1/2 |
| Dimension L | 2.375 |
| X x Y x Z | .1875 x .2969 x .1719 in |
| Dynamic Weight Load | 182.76 lbs |
| Dimension D | 0.875" |
Product Details
| Number of Ball Circuits | 4 |
| Material | Stainless Steel |
| Description | Round Flange Double-Wide Type Linear Bearing W/Seals |
| Manufacturers Part Number | SWSF8WUU |
| Brand | NB Corporation |