The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
NB Corp SWF4G 1/4" ID Round Flange Type Linear Bearing W/Resin Retainer, Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Weight Load | 59.57 lbs |
| Static Load Rating | 59.57 lbs |
| Dimension T | .2187" |
| Df | 1.25" |
| D Tolerance | 0-0.0005" |
| DR | 1/4 |
| Flange PCD | .875" |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 1/4 |
| Dimension L | .75 |
| X x Y x Z | .1563 x .250 x .1410 in |
| Dynamic Weight Load | 46.31 lbs |
| Dimension D | 0.5" |
Product Details
| Number of Ball Circuits | 4 |
| Material | Steel |
| Description | Round Flange Type Linear Bearing W/Resin Retainer |
| Manufacturers Part Number | SWF4G |
| Brand | NB Corporation |