Tapping arms are the easiest way to help an employee do repetitious work. The ATM-27-1900 tapping arm's advantage is that is has an ergonomic design; this is to protect workers from injuries that tend to develop over time during repetitious work. What makes this pneumatic tapping tool different is that it has a double articulated arm to extend its reach to 75". The sturdy cast iron swing arm is connected to the base by means of a hardened and ground shaft that incorporates a leveling system. The twin parallel arms are made of heavy gage aluminum tubing that is effective at neutralizing ...
Flextur™ 22" Swing Arm brings the tools you use most within arm's reach. Built from durable steel and designed to mount on any Flextur™ 14-gauge metal pegboard or tool board, this swing arm features a 22" reach with a 16" wide x 12.5" high mounting plate. Perfect for holding tool holders, bins, or accessories, the swing arm pivots easily, allowing you to position items exactly where you need them-and move them out of the way when you don't. It helps maximize space and efficiency in manufacturing, assembly, or repair environments. American Made in Dalton, Ohio U.S.A. Black Powder ...