- Air tapping spindle
- Work range 7.8" to 74.8"
- Dual stretch arm
- Slanted arm for increased reach
- Table mount system
- Adjustable spindle mount for variable degree tapping
- 1/4", 3/8", 1/2", 5/8", 3/4" and 7/8" tap holders included
Baileigh Industrial Double Arm Articulated Air Powered Tapping Machine, 1/8"-1" Tapping Cap., 220RPM
Write a Review
|
Questions & Answers (0)
Product Description
Tapping arms are the easiest way to help an employee do repetitious work. The ATM-27-1900 tapping arm's advantage is that is has an ergonomic design; this is to protect workers from injuries that tend to develop over time during repetitious work. What makes this pneumatic tapping tool different is that it has a double articulated arm to extend its reach to 75". The sturdy cast iron swing arm is connected to the base by means of a hardened and ground shaft that incorporates a leveling system. The twin parallel arms are made of heavy gage aluminum tubing that is effective at neutralizing vibration and torque reaction.The included pneumatic motor spins at 220 rpm and includes 6 different tap holders. Use with the optional work cart to make this a mobile unit so that it can be used anywhere in the shop.
PRICE
$7,779.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tapping Capacity Mild Steel | .11 to 1 in |
Product Details
| Type | Tapping Arm |
| RPM | 220 rpm |
| Country of Origin | Import |
| Manufacturers Part Number | BA9-1000327 |
| Spindle Speed | 220 RPM rpm |
| Brand | Baileigh Industrial |