Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192365

MPN #: SWRL-IG-REC

Freenotes Swirl with Recycled Inground Mount Kit

Product Description
The stunning sculptural design of the Swirl exudes both beautiful sounds and visual art. One side of the Swirl plays the key of C Major and the other side plays the key of A Minor. The Swirl features floating musical notes routed on the back panel that provides a double-sided visual sculpture.

Specifications:
  • Style: Chime
  • Tonal Quality: Bright/Sustaining
  • Notes: 26
  • Note Material: Anodized Aluminum
  • Resonated: Yes
  • Key/Scale: (LH) C Major Pentatonic / (RH) A Minor Pentatonic
  • Range: Alto/ Soproano
  • Mallets: 2 Black (80 Durometer)
  • Dimensions: 54-1/8"Lx 7-5/8"W x 80"H
*Finished Height varies based on mounting, post style, and desired age group.

PRICE
$8,839.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 ft 2 in
Width7 ft 8 in
Height80 ft

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionSwirl with Recycled Inground Mount Kit
ColorMulti-colored
Manufacturers Part NumberSWRL-IG-REC
BrandFreenotes