Files
Related Products
Stanley® 66-183-A, 100 Plus® Cabinet Slotted Tip Screwdriver 3/16" x 3" Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Slotted tips are cross ground for consistent fit.
Stanley® 66-101-A, 100 Plus® Standard Slotted Tip 1/8" x 2" Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Slotted tips are cross ground for consistent fit. Pocket clip keeps tool handy.
Stanley® 20-556, FatMax® Jab Saw Jab saw blade made of steel. Lacquered blade for corrosion protection. SharpTooth™ Saw Technology uses an aggressive three-sided tooth design that gives three cutting surfaces to cut 50% faster than conventional Stanley® handsaws. Sharpened tip to easily punch through drywall. Ergonomically designed handle is made out of high impact polypropylene and a textured rubber grip over mold to provide comfort and a slip-resistant grip.
Stanley® 65-902, Vinyl Grip Phillips® Tip Screwdriver # 2 x 4" Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip. Acetate handle built for strength. Flanges on the blade inside the handle provide a solid, twist-resistant blade. Black oxide tips for use in electrical applications. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Precision machined Phillips® tips are blasted black oxide for proper fastener fit and to eliminate plate chipping.
Stanley® STHT60783, Standard Fluted Standard Blade/Slotted Tip 1/4" x 4" Ergonomic, quad-lobular (four-sided) handles with slip-resistant, textured grip for comfort and extra torque. Color-coded handles for easy tip identification. Phillips® tips - cold formed for more consistent dimensions. Square tips - cold formed tapered tip allowing interference with screw for a one-handed operation. All square tips will be black oxide for precision and better screw fit. Heat-treated alloy steel bars hold up to repeated use. Nickel-plated bars for corrosion resistance. Sets feature popular sizes to ...