Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Switch, 125/250V, 10/15A, Black W/Red Light, For Imperial, 1126
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tab Terminals | 1/4" |
Product Details
| Type | Switch |
| Contact Form | DPDT |
| Voltage | 125, 250V V |
| Terminals | 6 |
| Description | Switch |
| Color | Black |
| Manufacturers Part Number | 1126 |
| Amperage | 10, 15 A |
| Fits | 7/8" X 1-1/2" |
| Brand | Imperial |