Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2510317

MPN #: US-14

Ignition Switch With Lock Cylinder - Standard Ignition US-14

Product Description
Intermotor Blower Motor Resistor

All parts are manufactured to stringent quality requirements. Our plants are TS16949 and ISO9001 certified which ensures that every part is the right part for the right vehicle. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Isuzu+ Expand List– Hide List
  • Rodeo   1991-1992
PRICE
$38.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCoded
Mounting Bracket IncludedNo
Mounting LocationColumn
FinishDichromate, Plastic
Terminals4
Connector TypeRound
ColorBlack, Gray
KeyYes
Number of Keys2
Terminal TypeStud
Hardware IncludedNo
AttachmentScrew-On