Emergency Vehicle Lights
Availability
Voltage
Brand
Size
For Use With
Type
Wattage
Diameter
Length
Material
Width
Depth
Height
Style
Mounting Location
Color
Price
Mounting Location
Magnet
Color
Amber Lens
Voltage
3VDC V
Height
8-1/2 in
Mounting Location
Bolted And Wired
Color
Amber Lens
Voltage
12-110VDC V
Height
4-1/4 in
Color
Black
Height
3-7/9 in
Width
10 in
Mounting Location
Bolted And Wired
Color
Clear Lens
Voltage
12-110VDC V
Height
4-1/4 in
Mounting Location
Recessed
Color
Clear
Voltage
12-24 V
Height
2 in
Mounting Location
Bolted And Wired
Color
Blue Lens
Voltage
12-110VDC V
Height
4-1/4 in
Buyers Amber/Clear Rectangular Mini Light Bar With 24 LED - 11 x 6.5 x 2.75 Inch - 8891042
Mounting Location
Magnetic or Permanent
Voltage
12-24 V
Height
2-1/6 in
Width
11 in
Buyers Amber/Green Rectangular Mini Light Bar With 24 LED - 11 x 6.5 x 2.75 Inch - 8891049
Mounting Location
Magnetic or Permanent
Voltage
12-24 V
Height
2-1/6 in
Width
11 in
Wolo® LED Permanent Mount Or 1" Npt Pipe Mount Warning Light, Amber Lens - 3080Ppm-A
Mounting Location
Bolted And Wired
Color
Amber Lens
Voltage
12-60VDC V
Height
6-1/2 in
Mounting Location
Magnetic
Color
Black
Voltage
12 V
Height
2-1/4 in
Wolo® Roof Mount LED Warning Light 57" Low Profile Design. Clear Lens Red LEDs - 580R-57
Mounting Location
Grill Or Surface
Color
Clear Lens, Red LED
Voltage
12-24VDC V
Height
7 in
Mounting Location
Permanent
Color
Black
Voltage
12-36 V
Height
2-1/8 in
Mounting Location
Roof Mount
Color
Clear Lens, Blue And Red LED
Voltage
11-14VDC V
Height
5 in
Mounting Location
Recessed
Color
Amber
Voltage
12-24 V
Height
2-1/2 in
Mounting Location
Surface
Color
Amber
Voltage
12-24 V
Height
1-1/7 in
Mounting Location
Bolt-on
Color
Amber
Voltage
12-24 V
Height
5-1/4 in
Wolo® Low Profile Warning Light Bar 44" Alley And Take Down Lights 12-Volt Red LEDs - 7850-R
Mounting Location
Roof Mount
Color
Clear Lens, Red LED
Voltage
11-14VDC V
Height
15-1/4 in
Mounting Location
Magnetic
Color
Amber
Voltage
12 V
Height
7 in
Mounting Location
Permanent
Color
Black
Voltage
12-24 V
Height
1 in
Wolo® Mini Bar Light Permanent Mount Super Bright LEDs 12-Volt Amber Lens - 3720P-A
Mounting Location
Permanent Or Magnet
Color
Amber Lens
Voltage
12VDC V
Height
3-1/4 in
Mounting Location
Permanent Or Magnet
Color
Red Lens
Voltage
12VDC V
Height
6-1/8 in
Mounting Location
Permanent
Color
Black
Voltage
12-24 V
Height
1 in
Mounting Location
Dash
Height
2-3/4 in
Width
6-1/2 in
Mounting Location
Magnet
Color
Amber
Voltage
12 V
Height
4 in
Mounting Location
Surface
Voltage
12 V
Height
8 in
Width
66 in
Wolo® LED Permanent Mount Or 1" Npt Pipe Mount Warning Light, Green Lens - 3097Ppm-G
Mounting Location
Bolted And Wired
Color
Green Lens
Voltage
12-60VDC V
Height
6-1/2 in
Mounting Location
Magnetic
Color
Amber
Voltage
12 V
Height
6-3/4 in
Wolo® Low Profile 24" Light Bar Magnet Or Permanent Mount Clear Lens, Red LEDs - 7827Mp-R
Mounting Location
Roof Mount
Color
Clear Lens, Red LED
Voltage
12VDC V
Height
26-1/2 in
Mounting Location
Magnetic
Color
Amber
Voltage
12 V
Height
6 in
Mounting Location
Magnetic
Color
Blue
Voltage
12 V
Height
9-1/4 in
Mounting Location
Surface
Voltage
12 V
Height
8 in
Width
31-3/8 in
Buyers Products Drill Free Light Bar Cab Mount for Ford F-150 (2015+), F250-550 (2017+) - 8895152
Height
1-1/2 in
Width
10 in
Mounting Location
Recessed
Color
Multicolor
Voltage
12 V
Height
2-1/4 in
Mounting Location
Surface
Color
Red
Voltage
12-24 V
Height
1-1/6 in
Mounting Location
Surface
Color
Red
Voltage
12-24 V
Height
1-1/6 in
Wolo® LED Permanent Mount Warning Light, Quad Flash 12-100-Volt Blue Lens - 3065P-B
Mounting Location
Bolted And Wired
Color
Blue Lens
Voltage
12-100VDC V
Height
6-1/2 in
Wolo® Roof Mount LED Warning Light 31" Low Profile Design, Clear Lens Amber LEDs - 570A-31
Mounting Location
Grill Or Surface
Color
Clear Lens, Amber LED
Voltage
12-24VDC V
Height
7 in
Mounting Location
Recessed
Color
Clear
Voltage
12 V
Height
3-1/8 in
Wolo® Low Profile 24" Light Bar Magnet Or Permanent Mount Clear Lens, Amber LEDs - 7824Mp-A
Mounting Location
Roof Mount
Color
Clear Lens, Amber LED
Voltage
12VDC V
Height
26-1/2 in
Mounting Location
Roof
Color
Amber
Voltage
12 V
Height
11-1/2 in
Color
Multicolor
Voltage
12-24 V
Height
1-3/4 in
Width
5-3/8 in
Mounting Location
Magnetic
Color
Amber
Voltage
12 V
Height
9 in