Features:
- 5" Multi-Jaw Bench Vise
- Cast Iron body
- Includes parallel, pipe, and V-jaws
- Vise swivels 360° on base
- Vise head rotates 360°
- 5-1/8" parallel jaw width
- 4" Parallel Jaw Opening
- 3-1/2" Pipe jaw opening
- 4-1/2" V-jaw opening
- 60 lbs.
Weights & Dimensions
| Pipe Jaw Capacity | 3-1/2 in |
| Jaw Width | 5-1/8 in |
| Throat Depth | 3-1/2 in |
| Size | 5 in |
| Max Opening Capacity | 4-1/2 in |
Product Details
| Type | Bench Vise |
| Color | Blue |
| Manufacturers Part Number | BA9-1019128 |
| Base Type | 360° Swivel |
| Brand | Baileigh Industrial |