Motorola HCLN4013 Swivel Belt Holster for CLS Series Radios
Write a Review
|
Questions & Answers (0)
Product Description
Motorola Solutions Swivel Belt Holster for CLS Series Radios, HCLN4013
This Motorola Solutions swivel belt holster replaces the one that comes standard with CLS series radios. It is made of a polycarbonate material, and includes a swivel-capable belt clip. this replaces Motrola # 56532. Works with Motorola Solutions CLS series business radios, including: CLS1110, CLS1410, CLS1450CB, and CLS1450CH.
This Motorola Solutions swivel belt holster replaces the one that comes standard with CLS series radios. It is made of a polycarbonate material, and includes a swivel-capable belt clip. this replaces Motrola # 56532. Works with Motorola Solutions CLS series business radios, including: CLS1110, CLS1410, CLS1450CB, and CLS1450CH.
PRICE
$15.25
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 2 in |
| Depth | 1 in |
| Weight | 0.6 lbs |
Product Details
| Material | Polycarbonate |
| Description | Swivel Belt Holster |
| Color | Black |
| Manufacturers Part Number | HCLN4013 |
| For Use With | Motorola CLS Series Two-Way Radios |
| Brand | Motorola Solutions |