Motorola Solutions PMNN4477AR, 800 mAh 3XAA NiMH Replacement Battery
|
Questions & Answers (0)
Product Description
800 mAh 3XAA NiMH Rechargeable Battery Pack For Motorola Solutions Talkabout® T400 Series.
PRICE
$32.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 1-3/4 in |
| Height | 3/4 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Talkabout® T400 Series Accessory |
| Color | Black |
| For Use With | All T Series except T1XX |
| Includes | 1 Battery |
| Description | 800 mAh NiMH Rechargeable Battery Pack |
| Package Quantity | 1 |
| Manufacturers Part Number | PMNN4477AR |
| Brand | Motorola Solutions |
Warranty
| Warranty | Yes |