- Swivels under the load
- Equipped with an automatic position recovery system
- Tightening by Allen key
- High WLL in every direction
- Permits the hook to move parallel to the supporting face of the ring being drawn at 90°
Swivel Eye Bolt - M 36
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Swivel Eye Bolt
PRICE
$545.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17.6 lbs |
| Dimension C | 190 in |
| Dimension L1 | 54 in |
| Dimension A | 88 |
| Dimension S | 14 |
| Dimension B | 94 |
| Diameter | M 36 (x4) |
| Dimension D | 166 |
| Working Load Limit | 22000 lbs |
Product Details
| Centring | Without Centring |
| Description | Swivel Eye Bolt - M 36 |
| Manufacturers Part Number | SEB M 36 |
| Brand | Codipro |