- Safety factor 5
- Steel with high resistance, class > 8
- Easy to screw and very ergonomic
- Allows the use of the existing fixation point (axis or overlaying threaded rod)
- Permits the hook to move parallel to the supporting face of the ring being drawn at 90°
Swivel Eye Nut - M 16
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Swivel Eye Nut
PRICE
$149.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Dimension A | 38 |
| Dimension S | 21 |
| Dimension B | 45 |
| Dimension L | 21 |
| Diameter | M 16 (x2) |
| Dimension C | 90 in |
| Dimension D | 78 |
| Working Load Limit | 3500 lbs |
Product Details
| Description | Swivel Eye Nut - M 16 |
| Manufacturers Part Number | FE.SEB M 16 |
| Brand | Codipro |