Swivel-Loop Ceiling Clip, 1"L x 3/4"W, White
Write a Review
|
Questions & Answers (0)
Product Description
Works with S-hooks, Chains and Chords. Easily snaps onto standard, 1" ceiling grids.'3/4" W x 1" L with (.156" loop I.D.) Loop rotates 360 degrees.
PRICE
$0.26
200
200
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 3/4 in |
Product Details
| Material | Styrene |
| Package Quantity | 1 |
| Description | Swivel-Loop Ceiling Clip |
| Color | White |
| Manufacturers Part Number | CCSC-360 |
| Brand | Clip Strip Corp. |
Warranty
| Warranty | 30 days |