Global Industrial
Model # :WB748205
Global Industrial™ Heavy Duty Swivel Plate Caster 4" Molded Plastic Wheel 420 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
HEAVY DUTY CASTER
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings.
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings.
PRICE
$27.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 5-5/8 in |
| Weight Capacity | 420 lbs |
| Wheel Diameter | 4 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Plastic |
| Brake Type | No Brake Included |
| Caster Type | Swivel |
| Manufacturers Part Number | 748205 |
| Brand | Global Industrial |