Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB238504

Plastic Casters 8" x 2" for Global Industrial™ Self-Dumping & Low Profile Hoppers

Product Description
CASTERS FOR Global Industrial™ SELF-DUMPING & LOW-PROFILE STEEL HOPPERS

Optional Casters (2 Swivel, 2 Rigid) offer easy maneuverability.

Note: Caster option for Low-Profile Series Hoppers (Global Model 988856 through 988861) is a Factory Installed Option Only (cannot be installed in the field).

PRICE
$455.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight42 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredYes
Manufacturers Part Number238504
Caster Type2 Swivel & 2 Rigid
Wheel TypePlastic
BrandGlobal Industrial