Foot Master® Swivel Stem Manual Leveling Caster GD-80S - 1100 Lb. Cap. - 63mm Dia. Nylon Wheel
Write a Review
|
Questions & Answers (0)
Product Description
Foot Master® Swivel Stem Manual Leveling Caster - 1100 Lb. Capacity - 63mm Dia. Nylon Wheel - M12-1.75P Stem Mounting Hole
Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. 3/8" depth of stem hole. Ivory texture powder coating.
Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. 3/8" depth of stem hole. Ivory texture powder coating.
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/5 in |
| Height | 4-3/32 in |
| Weight Capacity | 1100 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 63 mm |
| Mounting Bolt Hole Diameter | M12 x 1.75P in |
Product Details
| Wheel Material | Nylon |
| Type | Extra Heavy Duty |
| Brake Type | Leveling Pad |
| Color | Gray |
| Caster Type | Swivel with Brake |
| Caster Rig Material | Aluminum |
| Stem Type | Threaded |
| Caster Index | Leveling |
| Description | Manual Leveling |
| Package Quantity | 1 |
| Manufacturers Part Number | GD-80S |
| Brand | Foot Master |