Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983528

MPN #: SWKBN625S

Stanley SWKBN625S Brad Nails 5/8", 1,000 Pack - Pkg Qty 5

Product Description
Stanley® SWKBN625S, Brad Nails 5/8", 1,000 Pack

  • Used for craft, hobby and finish carpentry projects.
  • Color-coded packaging makes size and product selection a cinch.
  • Durable plastic reusable package.
  • Sturdy plastic packaging reduces staple breakage.
  • For use with: SWK-125BN; Bostitch BT125, BT200, BT35B, SB-1842BN, SB-1850BN, TRE500; Porter Cable BN125, BN200; Senco SLP20; Accuset A125BN, A200BN; Task Force 181499


  • PRICE
    $9.55  Sold in packages of 5 / $1.91 ea

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length5/8" yd
    Gauge18 ga
    Size5/8 in

    Product Details

    Package Quantity1000
    DescriptionBrad Nails
    Manufacturers Part NumberSWKBN625S
    BrandStanley