Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SpotSee

Model # :WBB2372609

MPN #: SWRFID-5G

SpotSee™ ShockWatch® RFID Impact Indicators, 5G Range, Pink, 100/Box

Product Description
The ShockWatch® RFID impact indicators deliver all the benefits of an impact monitoring program to reduce damage from mishandling, refine supply chain processes so mishandling can be prevented, drive down costs, plus an electronic record of the information. Armed with data, it is possible to track down trouble spots in the supply chain and implement process changes to improve outcomes. If the ShockWatch® RFID indicators are activated, the inventory can be isolated for further inspection. If there has been no impact, the shipment can be moved into saleable inventory. The ShockWatch® RFID impact indicators are single use devices that are tamperproof, field armable, turn red when an impact occurs and can be scanned with a standard UHF reader. The passive RFID technology is employed in the indicators, so there is never a battery life issue to consider. This product has a limited warranty of 1 year.

Benefits:
  • Acts as a visual deterrent to mishandling
  • Expands the utility of RFID with damage monitoring
  • Reduces receiving times and isolates items that need inspection
  • Reduces mishandling through awareness
  • Helps identify trouble spots in the supply chain from production to transportation to storage
  • RoHS and REACH compliant


PRICE
$359.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
359.95
Buy 3+ units
339.95Save $20.00 (6%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-11/16 in
Width1-11/16 in
Height1/4 in
Weight0 lbs
Range5G

Product Details

TypeImpact Indicators
SecurityTamperproof, Serialized
ColorPink
SeriesShockWatch® RFID
Shelf Life2 Years from Date of Sale
Operating Temperature-25°C - 60°C / -13°F - 140°F
Indicator TypeImpact
TriggerImpact Beyond Specific G-Force Threshold
Recommended UseTransformers, Turbines
Activation MethodArmable
MaterialPlastic
Package Quantity100
Manufacturers Part NumberSWRFID-5G
AdhesiveAcrylic
ResettableNo
Sensor TypeVisual - Irrevesible White to Red Color Change
BrandSpotSee

Warranty

Warranty1 yr