x

Take 15% off your entire order!

Offer applied at checkout

NB Corp SWS8GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1/2"ID, SS

Picture Is Shown With A Steel Retainer

NB Corp SWS8GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1/2"ID, SS

Item #: WBB1503872

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$64.12 up to 39% OFF

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NB Corp SWS8GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1/2"ID, SS

The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 1/2° self alignment feature.

  • ID 1/2
  • L 2.375
  • L TOLERANCE 0-0.012"
  • OD 0.875
  • DYNAMIC RATING (LBF) 182.77
  • W 0.0459
  • DESCRIPTION Double Wide Closed Linear Bearing W/Resin Retainer & Seals
  • GROOVE LENGTH 0.0459"
  • NUMBER OF BALL CIRCUITS 4
  • D 0-0.00065"
  • DR TOLERANCE 0-0.0004"
  • BRAND NB Corporation
  • MATERIAL Stainless Steel
  • MANUFACTURERS PART NUMBER SWS8GWUU
  • B 1.925
  • STATIC LOAD RATING LBS 352.95
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NB Corp SWS8GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1/2"ID, SS

NB Corp SWS8GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1/2"ID, SS

Item #: WBB1503872

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant