NB Corp SWSF6UU 3/8" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 0.5° self alignment feature.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Weight Load | 70.59 lbs |
| Static Load Rating | 70.59 lbs |
| Dimension T | .25" |
| Df | 1.5" |
| D Tolerance | 0-0.00065" |
| DR | 3/8 |
| Flange PCD | 1.062" |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 3/8 |
| Dimension L | .875 |
| X x Y x Z | .1875 x .2970 x .1720 in |
| Dynamic Weight Load | 50.58 lbs |
| Dimension D | 0.625" |
Product Details
| Number of Ball Circuits | 4 |
| Material | Stainless Steel |
| Description | Round Flange Type Linear Bearing W/Seals |
| Manufacturers Part Number | SWSF6UU |
| Brand | NB Corporation |