Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black

Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black

Item #: WB506759

(8)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $30.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $29.95

  • Interion® Executive Chair With Headrest, High Back & Fixed Arms, Leather, Black

    $233.95

Price: $344.95

Save $17.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Interion® Executive Chair With Headrest, High Back & Fixed Arms, Leather, Black

Interion® Executive Chair With Headrest, High Back & Fixed Arms, Leather, Black

Interion® Multifunction Chair With Mid Back, Leather, Black

Interion® Multifunction Chair With Mid Back, Leather, Black

Interion® Deluxe Leather Task Stool - 360° Footrest - Black

Interion® Deluxe Leather Task Stool - 360° Footrest - Black

Interion® Leather Task Stool - 360° Footrest - Black

Interion® Leather Task Stool - 360° Footrest - Black

Interion® Ergonomic Standing Stool, Black, 250 Lb. Capacity

Interion® Ergonomic Standing Stool, Black, 250 Lb. Capacity

Interion® Leather Operator Stool with Arms - 360° Footrest - Black

Interion® Leather Operator Stool with Arms - 360° Footrest - Black

Interion® Leather Task Stool with Arms - 360° Footrest - Black

Interion® Leather Task Stool with Arms - 360° Footrest - Black

Interion® Leather Operator Stool - 360° Footrest - Black

Interion® Leather Operator Stool - 360° Footrest - Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Mobile Computer Workstation with Printer Shelf and CPU Holder, Gray

Global Industrial™ Mobile Computer Workstation with Printer Shelf and CPU Holder, Gray

Interion® Drafting Stool - Fabric - Black

Interion® Drafting Stool - Fabric - Black

Interion® Medical Stool with Backrest and Footring - Vinyl - Black

Interion® Medical Stool with Backrest and Footring - Vinyl - Black

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair With Mid Back & Adjustable Arms, Leather, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Leather, Black

Offices To Go™ Mesh Back Managers Chair -Fabric - Black

Offices To Go™ Mesh Back Managers Chair -Fabric - Black

Interion® Leather Stool - Manager Synchro Mechanism - 360° Footrest With Armrests

Interion® By Global Industrial Adjustable stool back and seat angles synchronize to your body's position for daylong comfort. Pneumatic 24-3/4 to 28-1/4"H adjustable seat and 7-1/2 to 11"H adjustable footrest ensure proper foot and leg support. This model also includes tilt-lock and back-tilt tension adjustments and aluminum base. Adjustable stool generously sized seat is 3-1/2" thick padding upholstered with genuine black leather seating surfaces that have a waterfall edge to reduce knee stress and improve circulation. Contoured 2-1/2"H adjustable back ensures improved posture with lumbar support. 3" vertical and 1" side-to-side adjustable T-arms align arms and wrists for keyboard use. Seat measures 20"W x 19-1/2"D and back measures 19-1/2"W x 20"H. Aluminum 5 blade base with steel reinforcement includes five 2" dual wheel carpet casters. Easy assembly. 2 Year Limited Warranty.

Also available, optional stool glides can replace casters for stationary use.

Weights & Dimensions

  • Back Height 20 in
  • Max Seat Height 28-1/4 in
  • Caster Diameter 2 in
  • Seat Width 20 in
  • Base 5 Legged
  • Back Width 19-1/2 in
  • Weight Capacity 250 lbs
  • Seat Depth 19-1/2 in
  • Min Seat Height 24-3/4 in
  • Height Adjustability Type Pneumatic

Product Details

  • Antimicrobial No
  • Footrest Included Yes
  • Assembly Required Yes
  • Seat Color Family Black
  • Type Office Stool
  • Package Quantity 1
  • Casters Included Yes
  • Tilt Type Independent Seat and Back
  • Arm Type Adjustable
  • Seat Material Leather
  • Description Manager Stool
  • Frame Color Family Silver
  • Brand Interion By Global Industrial
  • Back Type Mid Back
  • Caster Type Dual Wheel
  • Manufacturers Part Number 506759
  • Color Family Black
  • Frame Material Steel

Warranty

  • Warranty 2 yr
Customer Review

5.0

  • 5 Star

    8
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CONNOR

    Date: March 08, 2021

    Great desk chair
    Your review:
    Love this chair I have two
  • Reviewer: Robert

    Date: January 19, 2021

    Perfect Fit
    Your review:
    It was just what I was looking for Love it
  • Reviewer: LOIS

    Date: September 01, 2020

    Highly Adjustable and Long Lasting Drafting Chair
    Your review:
    Our Drafting Dept. is very satisfied with the adjust-ability of this drafting chair. So far it has lasted longer than other we have purchased.
  • Reviewer: Anonymous

    Date: November 11, 2019

    Great chair!
    Your review:
    Chair was very easy to put together. It is very comfortable and sturdy. Would highly recommend this chair!
  • Reviewer: Anonymous

    Date: August 16, 2019

    This is a quality office chair
    Your review:
    I'm using a computer lift stand so I needed a chair that could bring me up to a higher level. This leather chair works great and is well built.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Great Office stool
    Your review:
    This is the third set of stools we have purchased of this model. As long as this model is made we will continue to order them.
  • Reviewer: Anonymous

    Date: November 10, 2015

    Stool
    Your review:
    Affordable
  • Reviewer: Anonymous

    Date: April 24, 2011

    Great work bench stool
    Your review:
    I have owned mine for over 3.5 years, it's still in great condition. I decided I wanted another just like it so luckily global still had my old order on file and I found it in a flash. I use it to work at an electronic repair bench. It is adjustable in almost every way, it has a nice cushioned bottom. This is a quality built item. I am 6'3" and 300 pounds, this stool accomodates me easily. I highly recommend it.
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black

Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black

Item #: WB506759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Interion® Deluxe Leather Office Stool with Arms - 360° Footrest - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant