Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmer Hamilton

Model # :WBB3187395

MPN #: SYN21-303096-HC-MWTBC

Palmer Hamilton Synergy Table with Power, 4 Casters, 96"Lx30"Wx30"H, Montana Walnut Laminate, Black

Product Description
The Synergy table is perfect for a collaborating workspace. Two sided seating, these tables have plenty of leg and elbow room. Its side panels provide more privacy and a formal, finished look in a room. Perfect for dining, office, classroom, library, media center and hospitality spaces.

PRICE
$2,769.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width30 in
Height30 in
Weight224 lbs

Product Details

Assembly RequiredYes
TypeMulti-Purpose Table
Frame Color FamilyBlack
SeriesSynergy
Top Color FamilyMontana Walnut
DescriptionMulti-Purpose Table w/ Casters
Frame MaterialSteel
Leg Type4 Casters
Manufacturers Part NumberSYN21-303096-HC-MWTBC
Number of Outlets2
ShapeRectangle
Top MaterialLaminate
BrandPalmer Hamilton

Warranty

Warranty5 yr