Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Flip-Top Training Table, 72"L x 24"W, Walnut

Product Description
✓ Flips up into nestable positions for compact storage
✓ Rolls on wheel casters for easy configuration
✓ Compliments any workspace

Turn almost any space into a conference or training room with the gray & walnut Interion® Flip-Top Training Table. Designed for versatility and maneuverability, the table's top flips up vertically using a simple lock release lever and nests with other same-size models to take up less space when in storage. It is equipped with four 2-1/2" dual-wheel casters for smooth movement and they all lock to prevent accidental movement when in use. Made for a long service life, it features a steel frame & modesty panel with a black powder coat finish and a faux walnut laminate top, which is more resistant to scratches and scuffs than conventional painted wood desks. Limited 1-Year Warranty.

  • Built-in modesty panel
  • 288 lb weight capacity
  • 72"L x 24"W desk top dimensions
  • Built-in grommet allows easy cable management
  • Walnut finish presents a rich, refined look
  • Some assembly required
  • PRICE
    $389.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width24 in
    Height29-1/2 in
    Weight Capacity288 lbs
    Folded Height42-1/2 in

    Product Details

    Assembly RequiredYes
    TypeFlip-Top Table
    Frame Color FamilyBlack
    SeriesInterion
    Top Color FamilyWalnut
    CastersYes
    FoldableYes
    StyleStandard Height
    Modesty PanelYes
    DescriptionFlip-Top Training Table
    Frame MaterialMetal
    Leg Type4 Legged
    Manufacturers Part Number695125WN
    Wire ManagementYes
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    Warranty1 yr