Synthetic-fill brush is ideal for cleaning tile and grout lines. Stiff bristles provide heavy-duty scrubbing action. Ergonomic plastic handle helps relieve hand stress. Lanyard/hang hole enables convenient pegboard storage.
Rubbermaid® Synthetic-Fill Tile & Grout Brush, Black Plastic Bristles, 2.5", 8.5" Yellow Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.30
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bristle Length | 3/4 in |
Product Details
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Synthetic-Fill Tile and Grout Brush |
| Color | Yellow |
| Manufacturers Part Number | FG9B5600BLA |
| Brand | Rubbermaid |
| Bristle Material | Plastic |