Features:
- 1/4" Synthetic Rope
- High tensile strength and superior wear life
- Swivel hook allows load to rotate
Weights & Dimensions
| Length | 50 ft |
| Diameter | 1/4 |
| Average Breaking Strength | 10000 lbs |
Product Details
| Assembly Required | No |
| Type | Synthetic Rope |
| Body Material | HMPE |
| Material | HMPE Fiber |
| Construction Type | Splice |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | OZSR.25-50 |
| Brand | OZ Lifting Products |