OZ Lifting Synthetic Rope Assembly with Swivel Hook with Latch, 5/16" Dia. x 20' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The OZ lifting Products 5/16" x 20' synthetic rope assembly uses a 12-strand construction that is heat and flex-fatigue resistant with a Maxijacket High Performance coating, which supplies superior abrasion resistance. The synthetic rope has zero water absorption and maintains its flexibility even in freezing conditions and works well around sheaves and winches. Made in the USA
PRICE
$525.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Diameter | 5-3/16 |
| Average Breaking Strength | 14800 lbs |
Product Details
| Assembly Required | No |
| Type | Synthetic Rope |
| Material | HMPE Fiber |
| Construction Type | Splice |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | OZSR.31-20 |
| Brand | OZ Lifting Products |