- Filters are molded in the polypropylene housings, providing a reliable seal without the use of adhesives
- Female luer-lock inlet and male luer slip outlet
- Color coded by membrane type for easy identification, and membrane material and pore size are printed on the housing
- Available individually packed in peel-to-open paper/plastic blister packs
- Also available bulk packed in PVDF, PES, PTFE, and Nylon membranes
CELLTREAT® Syringe Filter, SFCA, 0.45μm, 30mm, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
| Width | 1-3/8 |
| Pore Size | 0.45µm |
| Diameter | 30 |
Product Details
| Type | SFCA Syringe Filter |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 30 |
| Color | Blue |
| Manufacturers Part Number | 229766 |
| Retention | 0.45 |
| Brand | CELLTREAT Scientific Products |