Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eccotemp

Model # :WBB2347392

MPN #: EZL32OZ

Eccotemp System Descaler Solution 32oz. - EZL32OZ

Product Description
The Eccotemp System Descaler is made to quickly dissolves water scale, lime, rust, and other water formed deposits, restoring efficiency to most all appliances. The Eccotemp System Descaler is a non-toxic concentrate which is certified to NSF/ANSI 60 for use as a cleaner in potable water systems.

Contains: 32 oz.

RECOMMENDED USES: Ice Machines, Humidifiers, Water Heaters, Boilers, Heat Exchangers, Chillers, Vacuum Pumps, Condensers, Evaporators, Tanks, Potable Waterlines, and Water Operated Equipment.

Some Additional Features:
  • Certified NSF/ANSI 60
  • Non-Corrosive
  • Non-Toxic
  • Fully Biodegradable*
  • Safe to Handle
IMPROVE EQUIPMENT EFFICIENCY: Water scale deposits are a significant cause of heat transfer loss, along with the subsequent increase in energy costs. In fact, even a thin layer of scale (1/32") can cause a 30% increase in the cost to operate that piece of equipment. Keeping the heating passages free of mineral deposits significantly improves efficiency, conserves energy, extends the useful life of the equipment, and saves you time & money.

PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width8 in
Height6 in
Weight2 lbs

Product Details

StyleDescaler
ColorWhite
Manufacturers Part NumberEZL32OZ
BrandEccotemp

Warranty

Warranty10 Years Limited