Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150760

MPN #: 101-066NL

Legend Valve® T-1002NL Full Port Ball Valve, No Lead Forged Brass, 1-1/4" Threaded

Product Description
1-1/4 T1002NL No Lead Forged Brass Full Port Ball Valve, Gland Follower Design.

NO LEAD FULL PORT BALL VALVE.

Bottom-loaded, blowout-proof stem with PTFE packing gland and forged brass packing nut. Durable PTFE seats. Self-cleaning forged brass ball is chrome-plated, to resist scale build-up. Chrome-plated lead-free forged brass, UNS Alloy C46400.

Certifications/Listings:
  • Third-party certified
  • ANSI/NSF 61: Drinking water system components - health effects
  • ANSI/NSF 372: Drinking water system components - lead content
  • ANSI Z21.15: Gas appliance connector valve for 1/2 lb. systems (1/2" to 2" NPT)
  • ASME B16.44: For use in above ground gas piping systems up to 5 psi (1/2" to 2" NPT)
  • ANSI/ASME B16.33: For use in gas piping systems up to 175 psig (1/2" to 2" NPT)
  • UL 2J73: For use with LP natural and manufactured gases; flammable liquids No. 6 oil at 250°F (1/2" to 2" NPT)
Standards:
  • MSS SP-110
  • ANSI/ASME B1.20.1: Pipe threads: general purpose (inch)
  • ANSI/ASME B16.18: Cast copper alloy solder-joint pressure fittings


PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/4

Product Details

Ratings600 psi CWP (1/4"- 2"), 150 psi WSP (1/4"- 3")
MaterialLead Free Brass
Valve TypeBall Valve
Package Quantity1
Connection StyleFNPT
Manufacturers Part Number101-066NL
PSI600, 150 psi
ConfigurationFNPT x FNPT
BrandLegend Valve