Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :T9FB2374692

MPN #: 101-544NL

Legend Valve® T-1960NL No Lead, DZR Forged Brass Cold Expansion PEX Ball Valve - 101-544NL

Product Description
Legend Valve® T-1960NL No Lead, DZR Forged Brass Cold Expansion PEX (F 1960) Ball Valve - 101-544NL

The T-1960 is a no lead forged brass PEX ball valve. The barbs are designed forcold expansion (ASTM F1960) installation. It is compatible with both PEX and PERT pipe. It is a maintenance free ball valve with a dual O-ring stem design.

PRICE
$15.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/7 in
Width2 in
Height1-1/3 in
Weight0.4 lbs
Size3/4 in

Product Details

Ratings400 CWP
ConfigurationPEX x PEX
MaterialLead Free Brass
Valve TypeBall
Connection StylePex
Package Quantity1
Manufacturers Part Number101-544NL
BrandLegend Valve

Warranty

Warranty1 yr