x

Take 15% off your entire order!

Offer applied at checkout

T-20 Oval Head Screw W/Pin, #8-32 X 1-3/8", Chrome - 645-0149** - Pkg Qty 100

T-20 Oval Head Screw W/Pin, #8-32 X 1-3/8", Chrome - 645-0149** - Pkg Qty 100

Item #: WBB668027

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.96 ea.

Price: $96.00 / Pkg of 100

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-20 Oval Head Screw W/Pin, #8-32 x 1-3/8", Chrome

T-20 Oval Head Screw with Pin, #8-32 x 1-3/8", Chrome. Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A T-20 Six Lobe Driver Bit With Security Pin Opening. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 1-3/8
  • DIAMETER INCHES 5/32
  • DESCRIPTION T-20 Oval Head Screw w/Pin, #8-32 x 1-3/8", Chrome
  • CONSTRUCTION Carbon Steel
  • MANUFACTURERS PART NUMBER 645-0149**
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 1"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 100
  • TYPE Oval Head Screw
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

T-20 Oval Head Screw W/Pin, #8-32 X 1-1/8", Chrome - Each - 645-0148** - Pkg Qty 100

Item #: B668025

Not Yet Rated

Usually ships in 14 to 17 days

$96.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-20 Oval Head Screw W/Pin, #8-32 X 1-3/8", Chrome - 645-0149** - Pkg Qty 100

T-20 Oval Head Screw W/Pin, #8-32 X 1-3/8", Chrome - 645-0149** - Pkg Qty 100

Item #: WBB668027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant