Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :T9FB3150652

MPN #: 101-454NL

Legend Valve® T-2009NL Full Port Compression Ball Valve, No Lead Brass, 3/4" Comp x 3/4" Comp

Product Description
3/4" T2009 NL No Lead Forged Brass Full Port Ball Valve, Compression Ends.

LEAD-FREE FULL PORT TUBING COMPRESSION BALL VALVE
Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws. Dezincification-resistant (DZR) forged brass construction resists corrosion from exposure to a wide variety of water conditions. Tubing compression connections permit easy, convenient, lead-free compliant replacement of a worn, leaded valve, without the need for sweating. Quarter-turn, positive-shutoff full port design, make the T-2009NL the ideal replacement for a leaking multi-turn, drip-tight, reduced port gate valve. Self-cleaning chrome-plated ball resists mineral build-up and scaling. Available with reversible-position handle, offering installation flexibility in confined applications. Working Pressure, Non Shock (PSI). Cold working pressure (CWP): 1/2"-1" 600 CWP, Saturated steam (WSP): 150 p.s.i.

Features:
  • Third-party tested and certified in compliance with U.S. Federal Public Law 111-380 (National lead-free plumbing law)
  • UPC / IAMPO certified to ANSI / NSF Standard 61-G
  • Ball: Lead-free chrome plated forged brass, UNS Alloy C46500
  • Manufactured in an ISO accredited facility


PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4 x 3/4

Product Details

Ratings150 psi WSP, 600 psi CWP (1/2"-1")
MaterialLead Free Brass
Valve TypeBall Valve
Package Quantity1
Connection StyleComp
Manufacturers Part Number101-454NL
PSI150, 600 psi
ConfigurationComp x Comp
BrandLegend Valve