Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150763

MPN #: 101-434NL

Legend Valve T-2002NL Full Port Compression Ball Valve with Drain, LF Brass, 3/4" Comp x 3/4" Comp

Product Description
3/4 T2002NL No Lead, DZR Forged Brass Ball Valve, Compression Ends and Drainable.

LEAD-FREE FULL PORT TUBING COMPRESSION BALL VALVE WITH DRAIN
Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws. Dezincification-resistant (DZR) forged brass resists corrosion from exposure to a wide variety of water conditions. Bubble-tight shutoff and capped waste port permit isolation, drain down and servicing of the plumbing system, for maintenance or to prevent freeze-up. Tubing compression connections permit easy, convenient, lead-free compliant replacement of a worn, leaded valve, without the need for sweating. Working Pressure, Non Shock (PSI) Cold working pressure (CWP): 1/2"-1" 400 CWP, Saturated steam (WSP): Not suitable for steam service.

Features:
  • Third-party tested and certified in compliance with U.S. Federal Public Law 111-380 (National lead-free plumbing law)
  • UPC / IAPMO certified to ANSI / NSF Standard 61-G
  • End connections comply with: ANSI / ASME B1.20.1 (FNPT) ANSI / ASME B16.18 (CTS Solder)
  • Conforms to MSS SP-110
  • Ball: Lead-free chrome plated forged brass, UNS Alloy C46500
  • Manufactured in an ISO accredited facility


PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4 x 3/4

Product Details

Ratings400 psi CWP (1/2"-1")
MaterialLead Free Brass
Valve TypeBall Valve
Package Quantity1
Connection StyleComp
Manufacturers Part Number101-434NL
PSI400 psi
ConfigurationComp x Comp
BrandLegend Valve