T-25 Torx Tamperproof Screwdriver
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Screwdriver for Torx or Six-Lobe Pin-Head Screws
T-25 Torx Tamper-Proof Security Screwdriver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | T-25 in |
Product Details
| Drive | Torx |
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Description | Tamper-Resistant Screwdriver |
| Manufacturers Part Number | 4D.T25 |
| Tip Type | Torx |
| Brand | Tamperproof Screw |