7/32" Socket Hex Tamper-Proof Security Screwdriver
Write a Review
|
Questions & Answers (0)
Product Description
7/32" Tamperproof Hex Screwdriver
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Screwdriver for Socket Pin-in-Hex Screws
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Screwdriver for Socket Pin-in-Hex Screws
PRICE
$16.00
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/32 in |
Product Details
| Drive | Socket |
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Description | Tamper-Resistant Screwdriver |
| Manufacturers Part Number | 6D.732 |
| Tip Type | Hex |
| Brand | Tamperproof Screw |