x

Take 15% off your entire order!

Offer applied at checkout

T-27 Pan Head Screw W/Pin, #12 X 7/16", Stainless Steel, Blunt Tip - 642-0121** - Pkg Qty 100

T-27 Pan Head Screw W/Pin, #12 X 7/16", Stainless Steel, Blunt Tip - 642-0121** - Pkg Qty 100

Item #: WBB667654

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.99 ea.

Price: $99.00 / Pkg of 100

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-27 Machine Screw W/Pin, #10-24 x 3/8", Chrome - 100/Pack

T-27 Machine Screw with Pin, #10-24 x 3/8", Chrome. Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 7/16
  • DIAMETER INCHES 7/32
  • DESCRIPTION T-27 Pan Head Screw w/Pin, #12 x 7/16", Stainless Steel, Blunt Tip
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 642-0121**
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 3/4",7/8",1",1-1/8",1-1/4"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 100
  • TYPE Pan Head Screw
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-27 Pan Head Screw W/Pin, #12 X 7/16", Stainless Steel, Blunt Tip - 642-0121** - Pkg Qty 100

T-27 Pan Head Screw W/Pin, #12 X 7/16", Stainless Steel, Blunt Tip - 642-0121** - Pkg Qty 100

Item #: WBB667654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant