x

Take 15% off your entire order!

Offer applied at checkout

T-27 Shoulder Screw W/Pin, #10-24 X 3/4", Chrome - Each - 645-0113** - Pkg Qty 100

T-27 Shoulder Screw W/Pin, #10-24 X 3/4", Chrome - Each - 645-0113** - Pkg Qty 100

Item #: WBB667898

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.99 ea.

Price: $99.00 / Pkg of 100

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-27 Shoulder Screw W/Pin, #10-24 x 3/4", Chrome - Each

T-27 Shoulder Screw with Pin, #10-24 x 3/4", Chrome. Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 3/4
  • DIAMETER INCHES 3/16
  • DESCRIPTION T-27 Shoulder Screw w/Pin, #10-24 x 3/4", Chrome - Each
  • CONSTRUCTION Carbon Steel
  • MANUFACTURERS PART NUMBER 645-0113**
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 3/4"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 100
  • TYPE Shoulder Screw
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 31, 2017

    great
    Your review:
    thank you
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-27 Shoulder Screw W/Pin, #10-24 X 3/4", Chrome - Each - 645-0113** - Pkg Qty 100

T-27 Shoulder Screw W/Pin, #10-24 X 3/4", Chrome - Each - 645-0113** - Pkg Qty 100

Item #: WBB667898

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant