Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3151059

MPN #: 102-313

Legend Valve® T-3000 1-Piece Gas Ball Valve, Forged Brass, 1/2" Flare x 1/2" Flare

Product Description
1/2" Flare x 1/2"Flare T-3000 Forged Brass Gas Valve

Features:
  • Patented one-piece forged brass body eliminates the possibility of seam leaks common to two-piece body designs
  • Ideal for all residential and commercial gas installations
  • Chrome plated ball and soft seats resist contamination build-up and offer a positive seal in low- or moderate-pressure gas applications
  • Quarter-turn, ball-type, forged brass design is more compact and superior to traditional cast bronze or cast iron gas cocks
  • The 125 psi pressure rating permits high-pressure air tests, without the greaseseal blowout common to plug-type gas cocks
  • Available in eight different configurations, to accommodate all gas connection types
  • Cold working pressure (CWP): 125 psi
  • BTU Capacity: 109,600
Certifications/Listing:
  • Third-party certified
  • ANSI Z21.15: Gas appliance connector valve for 1/2 lb. systems
  • ASME B16.44: For use in above ground gas piping systems up to 5 PSI
Standards:
  • ANSI/ASME B1.20.1: Pipe threads, general purpose, inch


PRICE
$15.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2 x 1/2

Product Details

Ratings125 psi CWP
MaterialBrass
Valve TypeGas Ball Valve
Package Quantity1
Connection StyleFlare
Manufacturers Part Number102-313
PSI125 psi
ConfigurationFlare x Flare
BrandLegend Valve