Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WIB3151120

MPN #: 116-102

Legend Valve® T-301 Non-Rising Stem Gate Valve, Cast Iron, 2-1/2" Flanged

Product Description
2-1/2" T-301 Cast Iron Non-Rising Stem Valve

Features:
  • Non-rising stem design is ideal for confined installations
  • Class 125/150 flange-type end connections
  • IBBM design: Iron-body-bronze-mount, with bronze seat and wedge sealing rings
  • Solid wedge assures a positive drip-tight closure
  • Durable cast iron construction resists pipeline stresses and distortion
  • All external surfaces are primed and dual-coat painted for corrosion resistance
  • Full-flow waterways minimize pressure drop
  • Working Pressure, Non-Shock (PSI): Cold working pressure (CWP): 200 psi, Saturated steam (WSP): 125 psi to 450°F
  • In accordance with interchangeability requirements, face-to-face dimensions conform to ANSI/ASME B16.10
  • Flanged end connections conform to ANSI/ASME B16.1 Class 125/150
  • Conforms to MSS SP-70
  • Manufactured in an ISO-9002 accredited facility


PRICE
$415.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width7-7/8 in
Bolt Circle Diameter5-1/2
Size2-1/2 in
Flange Diameter7

Product Details

Max Temperature450 °F
MaterialCast Iron
Valve TypeGate
DescriptionNon-Rising Stem Gate Valve
Connection StyleFlanged
Package Quantity1
Manufacturers Part Number116-102
PSI200 psi
Number of Bolt Holes4
BrandLegend Valve