Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3151099

MPN #: 116-232

Legend Valve® T-312 Ductile Iron Check Valve w/ EPDM Seats, Stainless Steel Disc, 2-1/2" Wafer

Product Description
2-1/2" T-312 Ductile Iron Wafer Check Valve, Stainless Steel Disc

Features:
  • Dual spring-loaded discs assure quick, silent closure
  • Elastomer seats create a positive seal against backflow
  • Can be installed vertically or horizontally, in any orientation
  • Durable ductile iron body is designed to install easily between Class 125/150 companion flanges
  • The compact body design is lighter and requires less installation space as compared to traditional flanged swing check valves
  • The split-disc, center-torsional spring design minimizes pressure drop
  • Working Pressure, Non-Shock (PSI): Cold working pressure (CWP): 300 psi, Saturated steam (WSP): Not suitable for steam service
  • Maximum service temperature: 180°F


PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size2-1/2 in
Connection Size2-1/2 in
Diameter4-3/4 in

Product Details

ColorBlue
Max Temperature180 °F
MaterialDuctile Iron
Valve TypeCheck
DescriptionWafer Check Valve with EPDM Seats, Stainless Steel Disc
Connection StyleWafer
Package Quantity1
Manufacturers Part Number116-232
PSI300 psi
BrandLegend Valve