Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150959

MPN #: 116-201

Legend Valve® T-311 Cast Iron Swing Check Valve, 2" Flanged

Product Description
2" T-311 Cast Iron Swing Check Valve

Features:
  • Swing-check design is ideal for all basic commercial/industrial general backflow prevention applications
  • Durable cast iron construction resists pipeline stresses and distortion
  • IBBM design: Iron-body-bronze-mount, with bronze body seat and flapper-disc sealing rings. The pliable rings provide an improved seal over plain iron-on-iron designs
  • Class 125/150 full-face flange-type end connections
  • All external surfaces are primed and painted for corrosion resistance
  • Can be installed in either vertical (upward flow only) or horizontal (cover upright) applications
  • In accordance with interchangeability requirements, face-to-face dimensions conform to ANSI / ASME B16.10
  • Flanged end connections conform to ANSI / ASME B16.1 Class 125/150
  • Conforms to MSS SP-71
  • Manufactured in an ISO accredited facility
  • Working Pressure, Non-Shock (PSI): Cold working pressure (CWP): 200 psi, Saturated steam (WSP): 125 psi
  • Maximum service temperature: 450°F


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Weight25.4 lbs
Bolt Circle Diameter4-3/4
Size2 in
Connection Size2 in
Flange Diameter6

Product Details

ColorBlack
Max Temperature450 °F
MaterialCast Iron
Valve TypeCheck
DescriptionSwing Check Valve
Connection StyleFlanged
Package Quantity1
Manufacturers Part Number116-201
PSI200 psi
Number of Bolt Holes4
BrandLegend Valve