Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3151058

MPN #: 116-408

Legend Valve® T-335AB Butterfly Valve with EPDM Seals & 10 Position Handle, 10" Wafer

Product Description
10" T-335AB Ductile Iron Wafer Butterfly Valve.

Features:
  • Epoxy coated wafer body allows easy positioning between flanges
  • Extended neck will clear most piping insulation applications
  • Bi-directional flow
  • 100% factory tested
  • Aluminum Bronze Disc
  • EPDM Seats
  • Rigid, phenolic-backed seat allows positive, bubble-tight shutoff
  • Raised seat face eliminates the need for companion flange gaskets
  • Heavy-duty lockable ten-position lever handle
  • Cold Working Pressure (CWP): 200 psi
  • Working Steam Pressure (WSP): 125 psi
  • Compatible with steam up to 250° F at 125 psi or less
  • Flange connection features of the valve's body conform to ANSI class 125/150 flange dimensions
  • Manufactured in conformance to the following standards: MSS SP-67, API 609, AWWA C504, EN 593
  • Manufactured in an ISO accredited facility


PRICE
$975.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-7/8 in
Height20-7/8 in
Valve Size10 in
Bolt Size7/8-9 in
Size10 in

Product Details

MaterialDuctile Iron
Valve TypeButterfly
Package Quantity1
Connection StyleWafer
Seal TypeEPDM
Manufacturers Part Number116-408
BrandLegend Valve