Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150807

MPN #: 113-101

Legend Valve® T-715 2-Piece Large Port Ball Valve, Stainless Steel, 1/4" Threaded

Product Description
1/4" T-715 Large Port .316 Stainless Steel Ball Valve, Locking Handle.

Features:
  • Heavy-duty two-piece investment cast body design
  • Bottom-loaded blowout-proof stem
  • Equipped with a latch-lock handle
  • Ideal for commercial and industrial applications
  • Fiber reinforced graphite impregnated seats maintain their shape in highpressure service
  • Integral, tapped mounting pad for actuation or panel attachment
  • 1/4" - 1/2": ASTM A276 316
  • Investment cast stainless steel
  • 3/4" - 2": ASTM A351 CF8M
  • Working Pressure, Non-Shock (PSI): Saturated Steam: 150, Cold Water, Oil, Gas: 2000 psi (1/4" to 1"), 1500 psi (1-1/4" to 2")
  • Conforms to Federal Specification WW-V-35C, Type II, Composition: SS, Style: 3
  • Conforms to MSS Standard Practice 110
  • Threaded end connections comply with ANSI / ASME B1.20.1
  • Manufactured in an ISO 9002 accredited facility


PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4

Product Details

Ratings150 psi WSP, 2000 psi CWP (1/4" - 1")
MaterialStainless Steel
Valve TypeBall Valve
Package Quantity1
Connection StyleFNPT
Manufacturers Part Number113-101
PSI150, 2000 psi
ConfigurationFNPT x FNPT
BrandLegend Valve