Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150671

MPN #: 113-203

Legend Valve® T-720 2-Piece Conventional Port Ball Valve, Carbon Steel, 1/2" Threaded

Product Description
1/2" T-720 Conventional Port Carbon Steel Ball Valve.

Features:
  • Heavy-duty one-piece barstock body design
  • Bottom-loaded blowout-proof stem
  • Equipped with a latch-lock handle
  • Ideal for commercial or industrial applications where port size is not critical
  • Saturated Steam : 150 psi
  • Cold Water, Oil, Gas: 1/4" - 1" 2000 CWP 1-1/4" - 2" 1500 CWP
  • Conforms to Federal Specification WW-V-35C,Type II Composition: CS, Style: 3
  • Conforms to MSS Standard Practice 110
  • Threaded end connections comply with ANSI / ASME B1.20.1
  • Ball: Stainless Steel 1/4" - 3/4": ASTM A276 316
  • Manufactured in an ISO 9002 accredited facility


PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2

Product Details

Ratings150 psi WSP, 2000 psi CWP (1/4" - 1")
MaterialCarbon Steel, Stainless Steel
Valve TypeBall Valve
Package Quantity1
Connection StyleFNPT
Manufacturers Part Number113-203
PSI150, 2000 psi
ConfigurationFNPT x FNPT
BrandLegend Valve