Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FloodStop

Model # :WBB1880285

MPN #: FS3/4NPT

FloodStop™ FS3/4NPT Water Heater Kit W/ 3/4" Valve

Product Description
The FloodStop for water heaters automatically shuts off the water supply to the water heater and sounds an alarm, leaving all other household fixtures and appliances operational.

Features:
  • Easy installation.
  • FloodStop is the only product of its kind that uses solid (lead free) brass, motorize ball valves for every appliance in your home.
  • Units can be powered by batteries or AC
  • Water heater units are full port valves with zero pressure restriction and UPC approval.
  • Automatic monthly cycling of the valves.
  • Named one of Readers Digest top 100 new products
  • One Year Manufacturer's Warranty.
  • Includes:
    • Motorized Full-Port Ball Valve (3/4 inch NPT pipe threaded)
    • Control Unit with Battery Backup (4 AA)
    • Water/Leak Sensor (1.25" X 7.5")
    • AC Power Adaptor
PRICE
$189.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4"

Product Details

Manufacturers Part NumberFS3/4NPT
IncludesBall Valve, Control Unit w/ Battery Backup (4 AA), Sensor & AC Power Adaptor
Connection StyleNPT
BrandFloodStop