Features:
- 1.5" port (2" adapter included) that can be attached to a truckmount, high-pressure extractor, or pressure washer
- Positive ventilation glides for instantly dry surfaces!
- Low profile for cleaning under toe kicks and hard-to-reach areas
- Re-buildableflange mounted swivels
- DurableCarbide seals
- Replaceableskirt brush
- Included specially designed wrench for easy removal of spray bar
- Lightweight and scratch resistant nylon handle
- Tested at 500 PSI, recommend at least800 PSIfor operation
- 1x P719 1.5" to 2" Barbed Adapter
- 1x H723 Spray Bar Removal Wrench