CHS Eagle Rigid Carbon Fibre High Level Cleaning Kit, 480"L
Write a Review
|
Questions & Answers (0)
Product Description
High Level Cleaning Kit. Safety locks together. Lightweight, rigid carbon fiber, interlocking heads and versatile brushes. 40ft working length of poles. Clean high and hard to reach areas safely, faster and easier.
PRICE
$3,599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 |
| Width | 10 in |
| Height | 10 in |
| Weight | 22 lbs |
| Diameter | 1-1/2 in |
Product Details
| Type | High Level Cleaning Kit |
| Color | Black |
| For Use With | Cleaning Kit |
| Material | Carbon Fiber |
| Description | High Level Cleaning - 40ft Pole Length |
| Package Quantity | 1 |
| Manufacturers Part Number | EG38/Ultimate |
| Brand | CHS Eagle |
Warranty
| Warranty | 1 yr |