DAP® PRO Caulk™ Tool Kit - Blue - 7079809125 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
8 Piece Caulking Tool Kit helps you caulk like a pro in seconds! Create a perfect looking seal, on any edge, joint or corner, every time while reducing wasted caulk and sealant.
PRICE
$62.00 Sold in packages of 4 / $15.50 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 1-1/4 in |
| Height | 10-3/4 in |
| Standard Pack Size | 4 |
Product Details
| Material | Plastic |
| Description | Caulk Tool Kit |
| Color | Blue |
| Manufacturers Part Number | 7079809125 |
| Brand | DAP Products |